
Berries Stacking Chairs with Powder-Coated Legs, 14 in. Ht, Set of 6, Red
Mfr # 8124JC6008
Zoro # G611899809
product price:Â $480.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8124JC6008
Zoro #
G611899809
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Powder-Coated Legs in a vibrant shade of red are the perfect addition to any classroom, playroom, or daycare setting. This set of six chairs is designed with both comfort and durability in mind, ensuring that they will withstand the rigors of daily use. Each chair features a 14-inch height, making them ideal for young children. The low seat height allows little ones to easily climb onto and sit comfortably in these chairs without any assistance. The ergonomic design of the chairs provides excellent support for proper posture, promoting healthy sitting habits from an early age. Constructed with a sturdy polypropylene shell, these chairs are built to last. The shell is resistant to scratches, stains, and impact, ensuring that they will maintain their vibrant red color and pristine appearance for years to come. The powder-coated steel legs add an extra layer of durability, providing a stable and secure seating option for children. In addition to their durability, these chairs are also incredibly versatile. They can be easily stacked when not in use, allowing for convenient storage and space-saving. The lightweight design makes them easy to move around, allowing for quick and effortless rearrangement of the classroom or play area. The vibrant red color of these chairs adds a pop of excitement and energy to any space. Whether used in a classroom, playroom, or daycare, these chairs will create a fun and inviting atmosphere for children. The Berries Stacking Chairs with Powder-Coated Legs in red are a practical and stylish seating solution that will enhance any learning or play environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.