Berries Stacking Chairs with Powder-Coated Legs, 16 in. Ht, Set of 6, Blue

  • Mfr # 8126JC6003

  • Zoro # G211900653


product price:  $581.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8126JC6003
Zoro #
G211900653
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chairs with Powder-Coated Legs in a vibrant blue color are the perfect addition to any classroom, daycare, or playroom. This set of six chairs is designed with both comfort and durability in mind, making them ideal for young children. Each chair is constructed with a sturdy, high-density polyethylene shell that is easy to clean and resistant to stains, scratches, and fading. The shell is ergonomically contoured to provide optimal support and promote proper posture, ensuring that children can sit comfortably for extended periods of time. The powder-coated steel legs add an extra layer of strength and stability to the chairs, making them suitable for even the most active little ones. The legs are also equipped with non-marring glides, which protect floors from scratches and scuffs while allowing for easy movement and rearrangement. These stacking chairs are not only functional but also space-saving. When not in use, they can be conveniently stacked on top of each other, minimizing clutter and maximizing floor space. This feature is especially beneficial for classrooms or playrooms with limited space. The vibrant blue color adds a pop of fun and excitement to any environment, making these chairs visually appealing to children. They are also available in other attractive colors, allowing you to mix and match to create a colorful and inviting seating area. Overall, the Berries Stacking Chairs with Powder-Coated Legs in blue are a practical, durable, and visually appealing seating solution for young children. With their comfortable design, sturdy construction, and space-saving features, these chairs are sure to enhance any learning or play environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.