Berries Stacking Chairs with Powder-Coated Legs, 16 in. Ht, Set of 6, Green

  • Mfr # 8126JC6119

  • Zoro # G311901093


product price:  $621.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8126JC6119
Zoro #
G311901093
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chairs with Powder-Coated Legs in a vibrant shade of green are the perfect addition to any classroom, daycare, or playroom. This set of six chairs is designed with both comfort and durability in mind, making them ideal for young children. Each chair is constructed with a sturdy, high-density polyethylene shell that is resistant to scratches, stains, and fading. This ensures that the chairs will maintain their vibrant green color even after years of use. The chairs also feature a unique design that allows them to be stacked when not in use, saving valuable space in any room. The powder-coated steel legs provide excellent stability and support, ensuring that the chairs will not wobble or tip over. The 16-inch height is perfect for young children, allowing them to comfortably sit at tables or desks. The chairs also have a wide seat and backrest, providing ample support and promoting good posture. In addition to their practicality, these chairs are also visually appealing. The bright green color adds a pop of color to any space, creating a fun and inviting atmosphere. The chairs are also easy to clean, simply wipe them down with a damp cloth or disinfectant spray. Overall, the Berries Stacking Chairs with Powder-Coated Legs in green are a fantastic choice for any educational or recreational setting. With their durability, comfort, and vibrant color, these chairs are sure to be a hit with both children and adults alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.