Berries Stacking Chairs with Powder-Coated Legs, 16 in. Ht, Set of 6, Purple

  • Mfr # 8126JC6004

  • Zoro # G411900606


product price:  $559.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8126JC6004
Zoro #
G411900606
UPC #
743080025821
Country of Origin
Mexico

Description

The Berries Stacking Chairs with Powder-Coated Legs in a vibrant shade of purple are the perfect addition to any classroom, daycare, or playroom. This set of six chairs is designed with both comfort and durability in mind, ensuring that children can sit and engage in activities for extended periods without any discomfort. Crafted with a sturdy polypropylene shell, these chairs are built to withstand the rigors of daily use. The shell is ergonomically contoured, providing excellent support to the child's back and promoting proper posture. The chairs are also lightweight, making it easy for children to move them around as needed. The powder-coated legs not only add a touch of style but also provide exceptional stability. The coating protects the legs from scratches and scuffs, ensuring that the chairs maintain their sleek appearance even after years of use. Additionally, the legs are designed with non-marring glides, preventing any damage to the floors. Stackability is a key feature of these chairs, allowing for easy storage when not in use. The chairs can be stacked up to six high, saving valuable space in classrooms or play areas. This feature also makes them ideal for transportation, as they can be easily loaded and unloaded. With their vibrant purple color, these chairs add a pop of fun and excitement to any space. Whether used for group activities, reading corners, or art projects, the Berries Stacking Chairs with Powder-Coated Legs in purple are a versatile and practical seating solution for children.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.