Berries Stacking Chairs with Powder-Coated Legs, 16 in. Ht, Set of 6, Teal

  • Mfr # 8126JC6005

  • Zoro # G411900613


product price:  $612.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8126JC6005
Zoro #
G411900613
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chairs with Powder-Coated Legs in a vibrant Teal color are the perfect addition to any classroom, daycare, or playroom. This set of 6 chairs is designed with both comfort and durability in mind, making them ideal for young children. Each chair features a 16-inch height, which is perfect for little ones to sit comfortably at tables or desks. The chairs are ergonomically designed with a contoured seat and backrest, providing optimal support for proper posture during extended periods of sitting. This ensures that children can focus on their activities without any discomfort or distractions. The powder-coated legs not only add a sleek and modern touch to the chairs but also provide exceptional strength and stability. These chairs are built to withstand the rigors of daily use, ensuring they will last for years to come. Additionally, the powder coating protects the legs from scratches and scuffs, maintaining their pristine appearance even with frequent stacking and unstacking. One of the standout features of these chairs is their stackability. When not in use, they can be easily stacked on top of each other, saving valuable floor space. This makes them an excellent choice for classrooms or playrooms with limited space. The vibrant Teal color adds a pop of fun and excitement to any environment, making these chairs visually appealing to children. They are also easy to clean, as the smooth surface can be wiped down with a damp cloth or mild cleaning solution. Overall, the Berries Stacking Chairs with Powder-Coated Legs in Teal are a practical and stylish seating solution for young children. With their comfortable design, durable construction, and space-saving capabilities, these chairs are sure to enhance any learning or play environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.