Berries Stacking Chairs with Powder-Coated Legs, 16 in. Ht, Set of 6, Yellow

  • Mfr # 8126JC6007

  • Zoro # G511901107


product price:  $677.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8126JC6007
Zoro #
G511901107
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chairs with Powder-Coated Legs in a vibrant yellow hue are the perfect addition to any classroom, playroom, or daycare setting. This set of six chairs is designed with both comfort and durability in mind, ensuring that children can sit and engage in activities for extended periods without any discomfort. Crafted with a sturdy polypropylene shell, these chairs are built to withstand the rigors of daily use. The shell is not only resistant to scratches and stains but also easy to clean, making maintenance a breeze for busy educators and parents. The chairs feature a unique design that allows them to be stacked when not in use, saving valuable space in any room. The powder-coated legs provide exceptional stability and support, ensuring that the chairs remain sturdy even during active play. The vibrant yellow color adds a cheerful touch to any environment, creating a welcoming and stimulating atmosphere for young learners. With a seat height of 16 inches, these chairs are specifically designed for children aged 6 to 9 years old. The ergonomic shape of the seat promotes proper posture and provides optimal comfort, allowing children to focus on their activities without distractions. Whether used in a classroom, playroom, or daycare, the Berries Stacking Chairs with Powder-Coated Legs in yellow are a versatile and practical seating solution. With their durable construction, easy maintenance, and vibrant color, these chairs are sure to enhance any learning or play environment while providing a comfortable and supportive seating option for children.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.