
Berries Stacking Chairs with Powder-Coated Legs, 8 in. Ht, Set of 6, Blue
Mfr # 8118JC6003
Zoro # G011900884
product price:Â $453.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8118JC6003
Zoro #
G011900884
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Powder-Coated Legs in a vibrant blue color are the perfect addition to any classroom or playroom. This set of 6 chairs is designed with young children in mind, with a seat height of 8 inches, making them ideal for preschoolers and kindergarteners. Crafted with durability in mind, these chairs are made from high-quality plastic that is built to withstand the rigors of daily use. The powder-coated legs not only add a sleek and modern touch to the chairs but also provide added strength and stability. The chairs are stackable, allowing for easy storage when not in use, making them a practical choice for classrooms with limited space. The vibrant blue color of these chairs adds a pop of color to any space, creating a fun and inviting atmosphere for children. The smooth surface of the chairs makes them easy to clean, ensuring that they stay looking fresh and new for years to come. Not only are these chairs functional and durable, but they are also designed with the comfort of young children in mind. The contoured seat and backrest provide optimal support and promote good posture, allowing children to sit comfortably for extended periods. Overall, the Berries Stacking Chairs with Powder-Coated Legs in blue are a versatile and practical seating solution for any educational or recreational setting. With their durability, vibrant color, and ergonomic design, these chairs are sure to be a hit with both children and adults alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.