
Berries Stacking Chairs with Powder-Coated Legs, 8 in. Ht, Set of 6, Camel
Mfr # 8118JC6251
Zoro # G411900514
product price:Â $432.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8118JC6251
Zoro #
G411900514
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Powder-Coated Legs in a delightful Camel color are the perfect addition to any classroom or play area. This set of 6 chairs is designed with young children in mind, providing them with a comfortable and supportive seating option. Crafted with durability in mind, these chairs feature a sturdy polypropylene shell that is built to withstand the rigors of daily use. The powder-coated legs not only add a touch of style but also provide added strength and stability. With a seat height of 8 inches, these chairs are the ideal size for young children, allowing them to sit comfortably at tables or desks. The Camel color adds a warm and inviting touch to any space, creating a welcoming and engaging environment for children. Whether used in a classroom, daycare, or playroom, these chairs are sure to enhance the overall aesthetic appeal of the space. One of the standout features of these chairs is their stackability. When not in use, they can be easily stacked to save space, making them a practical choice for areas with limited storage. Additionally, the lightweight design allows for easy transportation and rearrangement. Overall, the Berries Stacking Chairs with Powder-Coated Legs in Camel are a versatile and functional seating option for young children. With their durability, comfort, and stylish design, these chairs are sure to be a valuable addition to any educational or recreational setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.