
Berries Stacking Chairs with Powder-Coated Legs, 8 in. Ht, Set of 6, Green
Mfr # 8118JC6119
Zoro # G311900683
product price:Â $480.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8118JC6119
Zoro #
G311900683
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Powder-Coated Legs in a vibrant shade of green are the perfect addition to any classroom or playroom. This set of 6 chairs is designed with young children in mind, with a seat height of 8 inches that is just right for little ones to comfortably sit and engage in various activities. Crafted with durability in mind, these chairs are made from high-quality materials that can withstand the rigors of daily use. The powder-coated legs not only add a sleek and modern touch to the chairs but also provide added strength and stability. The chairs are stackable, making them easy to store when not in use, saving valuable space in your classroom or play area. The vibrant green color of these chairs adds a pop of color to any space, creating a fun and inviting atmosphere for children. Whether used for group activities, storytime, or mealtime, these chairs provide a comfortable and supportive seating option for young children. In addition to their practicality and durability, these chairs are also easy to clean. Simply wipe them down with a damp cloth or mild cleaning solution to keep them looking fresh and new. Overall, the Berries Stacking Chairs with Powder-Coated Legs in green are a fantastic choice for any educational or recreational setting. With their sturdy construction, vibrant color, and stackable design, these chairs are sure to enhance any space while providing a comfortable and safe seating option for young children.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.