
Berries Stacking Chairs with Powder-Coated Legs, 8 in. Ht, Set of 6, Orange
Mfr # 8118JC6114
Zoro # G411900705
product price:Â $442.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8118JC6114
Zoro #
G411900705
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Powder-Coated Legs in a vibrant orange hue are the perfect addition to any classroom or playroom. This set of 6 chairs is designed with young children in mind, with a seat height of 8 inches, making them ideal for preschoolers and kindergarteners. Crafted with durability in mind, these chairs feature a sturdy polypropylene shell that is built to withstand the rigors of daily use. The powder-coated steel legs provide added strength and stability, ensuring that these chairs will last for years to come. Not only are these chairs practical, but they also add a pop of color to any space. The bright orange color is visually stimulating and can help create an engaging and inviting environment for young learners. Whether used for circle time, art projects, or group activities, these chairs are sure to enhance any educational setting. In addition to their durability and aesthetic appeal, these chairs are also designed for easy storage. The stackable design allows for convenient and space-saving storage when not in use. This feature is especially beneficial for classrooms or playrooms with limited space. Overall, the Berries Stacking Chairs with Powder-Coated Legs in orange are a fantastic choice for any educational setting. With their durability, vibrant color, and practical design, these chairs are sure to provide comfort and functionality for both children and educators alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.