Berries Stacking Chairs with Powder-Coated Legs, 8 in. Ht, Set of 6, Purple
- Mfr # 8118JC6004
- Zoro # G411900934
product price:Â
$
442.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8118JC6004
- Zoro #
- G411900934
- UPC #
- 743080069184
- Country of Origin
- Mexico
Description
The Berries Stacking Chairs with Powder-Coated Legs in a vibrant shade of purple are the perfect addition to any classroom or playroom. This set of 6 chairs is designed with young children in mind, offering a comfortable and durable seating option for little ones. Each chair is constructed with a sturdy, high-density polyethylene shell that is built to withstand the rigors of daily use. The shell is ergonomically contoured to provide optimal support and promote proper posture, ensuring that children can sit comfortably for extended periods of time. The chairs also feature a smooth, rounded design with no sharp edges, making them safe for even the most active youngsters. The powder-coated steel legs provide exceptional stability and durability, ensuring that these chairs will last for years to come. The legs are also equipped with non-marring glides, which protect floors from scratches and scuffs, making them suitable for use on a variety of surfaces. In addition to their practicality, these chairs are also visually appealing. The vibrant purple color adds a pop of fun and excitement to any space, while the stackable design allows for easy storage when not in use. Whether used in a classroom, daycare, or at home, these Berries Stacking Chairs are sure to be a hit with both children and adults alike.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.