Zoro Homepage

Berries Study Carrel, 6 Carrels, Standard, Oak/Black

  • Mfr # 9534JC210

  • Zoro # G511994215


product price: $315.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9534JC210
Zoro #
G511994215
UPC #
-
Country of Origin
United States

Description

The Berries Study Carrel is a versatile and functional furniture piece designed to enhance concentration and privacy in any learning environment. This set includes six carrels, making it ideal for classrooms, libraries, or study areas where individual workspaces are required. Crafted with durability in mind, these carrels are constructed with a sturdy oak frame and a sleek black laminate panel. The combination of these materials not only ensures longevity but also adds a touch of sophistication to any space. The oak frame provides stability and support, while the black laminate panel offers a sleek and modern aesthetic. Each carrel features a spacious work surface that can accommodate books, laptops, or other study materials. The ample surface area allows students or individuals to spread out their work and focus on their tasks without distractions. The carrels also come with a built-in shelf underneath the work surface, providing additional storage space for books, notebooks, or personal belongings. Furthermore, the design of these carrels promotes privacy and concentration. The high side panels and back panel create a secluded space, shielding users from visual distractions and reducing noise levels. This enables students or individuals to fully immerse themselves in their work, enhancing productivity and focus. Easy to assemble and maintain, the Berries Study Carrel is a practical and stylish addition to any educational or professional setting. Whether used in a classroom, library, or office, these carrels provide a dedicated space for focused learning and work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.