
Berries Trapezoid Activity Table, 24 in. x 48 in., E-height, Driftwood Gray/Coastal Blue/Gray
Mfr # 6438JCE452
Zoro # G111899651
product price:Â $329.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6438JCE452
Zoro #
G111899651
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Table in the dimensions of 24 inches by 48 inches is a versatile and functional addition to any learning or recreational environment. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging space for children to explore their creativity and engage in various activities. The trapezoid shape of the table offers a unique and dynamic layout, allowing for easy group collaboration and interaction. Its generous size provides ample space for multiple children to work together, fostering teamwork and social skills. Whether it's for group projects, arts and crafts, or simply a place to gather and share ideas, this table is perfect for any classroom, playroom, or daycare setting. The E-height of the table ensures that it is ergonomically designed for young learners, promoting proper posture and reducing strain on their backs. This feature is especially important for extended periods of seated activities, ensuring the comfort and well-being of children during their learning experiences. The table is available in a stylish combination of driftwood gray, coastal blue, and gray, adding a touch of modernity and sophistication to any space. The sleek and durable laminate surface is not only visually appealing but also easy to clean, making maintenance a breeze for busy educators and parents. Constructed with high-quality materials, this Berries Trapezoid Activity Table is built to withstand the rigors of daily use. Its sturdy legs provide stability and support, ensuring a safe and secure workspace for children. With its exceptional design and functionality, this table is a valuable asset for any educational or recreational environment, encouraging creativity, collaboration, and a love for learning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.