
Berries Trapezoid Activity Table, 24 in. x 48 in., E-height, Driftwood Gray/Key Lime/Gray
Mfr # 6438JCE451
Zoro # G911899660
product price: $329.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6438JCE451
Zoro #
G911899660
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Table in the dimensions of 24 inches by 48 inches is a versatile and functional addition to any learning or recreational environment. Designed with utmost attention to detail, this table is perfect for classrooms, playrooms, libraries, or any space where collaborative activities take place. Crafted with a sturdy and durable construction, this activity table ensures long-lasting use. The trapezoid shape adds a unique touch to the overall design, allowing for easy arrangement in various configurations. Its generous size provides ample space for multiple users to engage in group projects, discussions, or creative endeavors. The table features an E-height, which is specifically designed for elementary-aged children. This height promotes proper posture and ergonomics, ensuring a comfortable and supportive workspace for young learners. The driftwood gray, key lime, and gray color combination adds a modern and vibrant aesthetic to any setting, creating an inviting and stimulating atmosphere. Equipped with a high-pressure laminate tabletop, this activity table is resistant to scratches, stains, and spills, making it easy to clean and maintain. The edges are reinforced with a protective T-mold banding, ensuring durability and safety for everyday use. With its versatile design and durable construction, the Berries Trapezoid Activity Table is an excellent investment for educational institutions, recreational centers, or any space that fosters collaborative learning and creativity. It provides a functional and aesthetically pleasing workspace that encourages engagement, interaction, and productivity among users.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.