
Berries Trapezoid Activity Table, 24 in. x 48 in., Mobile, Driftwood Gray/Coastal Blue/Gray
Mfr # 6438JCM452
Zoro # G511900629
product price:Â $528.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6438JCM452
Zoro #
G511900629
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Table in the dimensions of 24 inches by 48 inches is a versatile and functional addition to any learning or recreational environment. This mobile table is designed to provide a comfortable and engaging space for children to explore, create, and collaborate. Crafted with utmost precision, this activity table features a trapezoid shape that adds a unique touch to its overall design. The table is constructed using high-quality materials, ensuring durability and longevity. The driftwood gray, coastal blue, and gray color combination adds a modern and stylish aesthetic to any space, making it visually appealing for both children and adults. Equipped with mobility casters, this table can be easily moved and rearranged to accommodate different activities or group sizes. Whether it's for group discussions, arts and crafts, or individual work, this table offers ample space for children to spread out and engage in various activities comfortably. The smooth laminate surface of the table is not only easy to clean but also resistant to stains and scratches, making it ideal for everyday use. The sturdy construction and rounded edges ensure the safety of children during playtime. The Berries Trapezoid Activity Table promotes active learning and encourages social interaction among children. It is a perfect addition to classrooms, playrooms, libraries, or any educational setting. With its functional design and attractive color scheme, this table is sure to enhance any learning environment and provide a versatile space for children to learn, play, and grow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.