
Berries Trapezoid Activity Table, 24 in. x 48 in., Mobile, Driftwood Gray/Gray/Gray
Mfr # 6438JCM450
Zoro # G911900618
product price: $435.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6438JCM450
Zoro #
G911900618
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Table in the size of 24 inches by 48 inches is a versatile and functional addition to any learning or recreational environment. Crafted with utmost precision and designed to cater to the needs of both children and adults, this table offers a spacious and comfortable surface for various activities. Featuring a unique trapezoid shape, this table stands out with its modern and contemporary design. The driftwood gray tabletop, complemented by the sleek gray legs, adds a touch of sophistication to any space. The neutral color scheme effortlessly blends with any existing decor, making it a seamless addition to classrooms, playrooms, offices, or even homes. One of the standout features of this table is its mobility. Equipped with sturdy casters, it can be effortlessly moved around to accommodate different activities or to create flexible learning spaces. Whether it's group work, arts and crafts, or collaborative projects, this table can be easily rearranged to suit the needs of the users. Constructed with durability in mind, the Berries Trapezoid Activity Table is built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring long-lasting performance. The sturdy steel legs provide excellent stability and support, making it a reliable choice for both children and adults. With its generous dimensions and versatile design, the Berries Trapezoid Activity Table offers a perfect platform for learning, creativity, and collaboration. Whether it's used in classrooms, libraries, or recreational centers, this table is sure to enhance any environment with its functionality, style, and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.