
Berries Trapezoid Activity Table, 30 in. x 60 in., A-height, Driftwood Gray/Coastal Blue/Gray
Mfr # 6443JCA452
Zoro # G811900800
product price: $424.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6443JCA452
Zoro #
G811900800
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Table in the dimensions of 30 inches by 60 inches is a versatile and functional addition to any learning or recreational environment. Designed with an A-height, this table is perfectly suited for children and young students, providing them with a comfortable and ergonomic workspace. Crafted with utmost attention to detail, this activity table features a sturdy construction that ensures durability and longevity. The trapezoid shape adds a unique touch to the design, allowing for easy integration into various room layouts. The table is finished in a sophisticated combination of Driftwood Gray, Coastal Blue, and Gray, creating a visually appealing aesthetic that complements any decor. The spacious tabletop provides ample space for activities, projects, and group work, encouraging collaboration and interaction among students. Whether it's for arts and crafts, studying, or group discussions, this table offers a versatile surface that can accommodate a wide range of activities. Additionally, the Berries Trapezoid Activity Table is equipped with adjustable legs, allowing for customization to suit different age groups and preferences. This feature ensures that the table can adapt as children grow, providing them with a comfortable and ergonomic workspace throughout their educational journey. Overall, the Berries Trapezoid Activity Table in Driftwood Gray/Coastal Blue/Gray is a stylish, durable, and versatile piece of furniture that enhances any learning environment. With its functional design and attention to detail, this table is an excellent investment for schools, libraries, playrooms, and other educational settings. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.