
Berries Trapezoid Activity Table, 30 in. x 60 in., A-height, Driftwood Gray/Key Lime/Gray
Mfr # 6443JCA451
Zoro # G211900875
product price: $427.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6443JCA451
Zoro #
G211900875
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Table in the dimensions of 30 inches by 60 inches is a versatile and functional addition to any learning or recreational environment. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging space for children to explore, learn, and collaborate. The trapezoid shape of the table offers a unique and dynamic layout, allowing for various configurations to suit different activities and group sizes. Whether it's used for group discussions, arts and crafts, or individual workstations, this table provides ample space for children to spread out and engage in their tasks. The table is constructed with durability in mind, featuring a sturdy and robust frame that can withstand the rigors of daily use. The driftwood gray, key lime, and gray color combination adds a touch of modernity and sophistication to any space, making it an aesthetically pleasing addition to classrooms, playrooms, or recreational areas. With an A-height design, this table is specifically tailored to accommodate younger children, ensuring their comfort and ease of use. The smooth laminate surface is not only easy to clean but also resistant to stains and scratches, ensuring its longevity and maintaining its pristine appearance. Overall, the Berries Trapezoid Activity Table in driftwood gray, key lime, and gray is a versatile, durable, and visually appealing piece of furniture that provides an ideal space for children to engage in various activities, fostering creativity, collaboration, and learning. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.