
Berries Trapezoid Activity Table, 30 in. x 60 in., E-height, Driftwood Gray/Coastal Blue/Gray
Mfr # 6443JCE452
Zoro # G511899671
product price:Â $394.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6443JCE452
Zoro #
G511899671
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Table in the dimensions of 30 inches by 60 inches is a versatile and functional addition to any learning or recreational environment. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging space for children to explore, learn, and create. The trapezoid shape of the table offers a unique and dynamic layout, allowing for easy group collaboration and interaction. Its spacious surface area provides ample room for various activities such as arts and crafts, puzzles, board games, and more. Whether used in a classroom, daycare, library, or playroom, this table encourages socialization and teamwork among children. The E-height of the table ensures that it is perfectly suited for elementary-aged children, promoting proper posture and ergonomics during activities. The table's height is carefully calibrated to accommodate young learners, allowing them to comfortably sit and engage with the tabletop surface. The driftwood gray, coastal blue, and gray color combination adds a touch of modernity and sophistication to any space. The neutral tones effortlessly blend with existing decor, while the vibrant coastal blue accents infuse a sense of energy and playfulness. Constructed with durability in mind, the Berries Trapezoid Activity Table features a high-pressure laminate tabletop that is resistant to scratches, stains, and spills. The sturdy steel legs provide stability and support, ensuring the table withstands the rigors of daily use. Overall, the Berries Trapezoid Activity Table in driftwood gray, coastal blue, and gray is a stylish, functional, and durable piece of furniture that enhances any learning or recreational environment. Its versatile design, ample surface area, and child-friendly height make it an ideal choice for fostering creativity, collaboration, and engagement among young learners. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.