
Berries Trapezoid Activity Table, 30 in. x 60 in., E-height, Driftwood Gray/Gray/Gray
Mfr # 6443JCE450
Zoro # G511899947
product price:Â $427.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6443JCE450
Zoro #
G511899947
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Table in the size of 30 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Designed with a trapezoid shape, this table offers a unique and modern look that is sure to enhance the aesthetic appeal of any space. Crafted with durability in mind, this activity table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality materials that are resistant to scratches, stains, and spills, ensuring long-lasting performance and easy maintenance. The driftwood gray finish adds a touch of sophistication, while the gray legs and edges provide a cohesive and stylish look. With an E-height design, this table is specifically tailored for elementary-aged children, allowing them to comfortably engage in various activities. Whether it's group work, arts and crafts, or collaborative learning, this table provides ample space for students to spread out and work together. The trapezoid shape also allows for easy configuration and flexibility, making it ideal for creating collaborative workstations or arranging in different classroom layouts. Furthermore, this activity table is designed with safety in mind. The rounded edges and corners minimize the risk of accidents and injuries, ensuring a secure learning environment for children. The adjustable legs also allow for customization to accommodate different heights and preferences. Overall, the Berries Trapezoid Activity Table in driftwood gray/gray/gray is a versatile, durable, and stylish addition to any educational setting. Its functional design, coupled with its aesthetic appeal, makes it a perfect choice for classrooms, libraries, playrooms, and other learning spaces. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.