
Berries Trapezoid Activity Table, 30 in. x 60 in., E-height, Driftwood Gray/Key Lime/Gray
Mfr # 6443JCE451
Zoro # G511899985
product price:Â $427.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6443JCE451
Zoro #
G511899985
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Table in the dimensions of 30 inches by 60 inches is a versatile and functional addition to any learning or recreational environment. Designed with utmost attention to detail, this table is perfect for classrooms, libraries, playrooms, or even office spaces. Crafted with a sturdy and durable construction, this activity table ensures long-lasting use and withstands the rigors of daily activities. The trapezoid shape adds a unique touch to the overall design, allowing for easy arrangement and customization of the space. The table comes in a stylish combination of driftwood gray, key lime, and gray, creating a visually appealing and modern look. The driftwood gray tabletop adds a touch of sophistication, while the key lime and gray accents bring a vibrant and refreshing feel to the surroundings. With an E-height, this table is specifically designed for elementary-aged children, providing them with a comfortable and ergonomic workspace. The height is perfectly suited for seated activities, allowing children to engage in various tasks such as reading, writing, drawing, or group projects with ease. Furthermore, the spacious 30-inch by 60-inch tabletop offers ample space for multiple children to work together, fostering collaboration and teamwork. The smooth laminate surface is easy to clean and maintain, ensuring a hygienic and tidy environment. Overall, the Berries Trapezoid Activity Table in driftwood gray, key lime, and gray is a versatile, durable, and visually appealing piece of furniture that enhances any learning or recreational space. Its ergonomic design, vibrant colors, and ample workspace make it an ideal choice for classrooms, playrooms, or any environment where creativity and productivity thrive. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.