
Berries Trapezoid Activity Table, 30 in. x 60 in., Mobile, Driftwood Gray/Coastal Blue/Gray
Mfr # 6443JCM452
Zoro # G411900422
product price:Â $619.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6443JCM452
Zoro #
G411900422
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Table in the dimensions of 30 inches by 60 inches is a versatile and functional addition to any educational or recreational environment. This mobile table is designed to provide a comfortable and engaging space for children to learn, play, and collaborate. Crafted with utmost precision, this table features a trapezoid shape that allows for easy group interaction and fosters a sense of inclusivity. The generous dimensions provide ample space for multiple children to work together on projects, puzzles, or arts and crafts. The sturdy construction ensures durability and longevity, making it suitable for both indoor and outdoor use. The table is available in a captivating combination of driftwood gray, coastal blue, and gray, which adds a touch of elegance and sophistication to any setting. The neutral tones blend seamlessly with various color schemes, making it a versatile choice for classrooms, playrooms, libraries, or recreational centers. Equipped with smooth-rolling casters, this table offers effortless mobility, allowing for easy rearrangement and flexibility in any space. The casters also feature locking mechanisms, ensuring stability and safety during use. The Berries Trapezoid Activity Table is designed with children's needs in mind. The height is perfectly suited for young learners, promoting proper posture and comfort during activities. The laminate tabletop is resistant to stains and scratches, making it easy to clean and maintain. Overall, the Berries Trapezoid Activity Table in the dimensions of 30 inches by 60 inches, mobile in driftwood gray, coastal blue, and gray, is a versatile, durable, and aesthetically pleasing addition to any educational or recreational environment. It provides a conducive space for children to engage in various activities, fostering creativity, collaboration, and learning. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.