
Berries Trapezoid Activity Table, 30 in. x 60 in., Mobile, Driftwood Gray/Gray/Gray
Mfr # 6443JCM450
Zoro # G111899989
product price: $619.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6443JCM450
Zoro #
G111899989
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Table in the size of 30 inches by 60 inches is a versatile and functional addition to any educational or recreational environment. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it ideal for classrooms, playrooms, or collaborative workspaces. Crafted with durability and longevity in mind, this activity table features a sturdy trapezoid-shaped top made from high-quality materials. The driftwood gray laminate surface not only adds a touch of elegance but also ensures resistance against scratches, stains, and spills, making it perfect for daily use by children and adults alike. The table's gray powder-coated upper legs and chrome lower legs provide excellent stability and support, ensuring a safe and secure surface for various activities. The adjustable height feature allows for customization, accommodating different age groups and preferences, making it suitable for students of all ages. With its ample surface area, this activity table provides plenty of space for various activities such as arts and crafts, group projects, or even as a workspace for laptops and books. The trapezoid shape allows for easy configuration into collaborative workstations or can be combined with other tables to create larger work areas. The Berries Trapezoid Activity Table in driftwood gray/gray/gray is not only functional but also aesthetically pleasing, seamlessly blending into any modern or traditional setting. Whether used in a classroom, library, or recreational center, this table is a versatile and practical addition that promotes creativity, collaboration, and productivity. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.