
Berries Trapezoid Activity Table, 30 in. x 60 in., Mobile, Driftwood Gray/Key Lime/Gray
Mfr # 6443JCM451
Zoro # G611899991
product price:Â $619.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6443JCM451
Zoro #
G611899991
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Table in the size of 30 inches by 60 inches is a versatile and functional addition to any learning or recreational environment. This mobile table is designed with utmost precision and attention to detail, ensuring a durable and long-lasting product. Crafted with a driftwood gray tabletop, key lime-colored edge banding, and gray-colored legs, this table exudes a contemporary and stylish appeal. The combination of these colors creates a visually pleasing aesthetic that effortlessly blends into any space, be it a classroom, library, or playroom. The trapezoid shape of the table offers a unique and dynamic design, allowing for various seating arrangements and group activities. It provides ample space for multiple users to engage in collaborative tasks, discussions, or creative projects. The large surface area of 30 inches by 60 inches ensures that there is enough room for materials, books, or electronic devices. Equipped with smooth-rolling casters, this table is effortlessly mobile, making it easy to rearrange or reconfigure the space as needed. The casters also feature locking mechanisms, ensuring stability and safety during use. Constructed with high-quality materials, this activity table is built to withstand the rigors of daily use. The tabletop is resistant to scratches, stains, and spills, making it ideal for busy environments. The edge banding provides additional protection against chipping or damage, ensuring the table's longevity. Overall, the Berries Trapezoid Activity Table in driftwood gray/key lime/gray is a versatile, durable, and visually appealing piece of furniture that enhances any learning or recreational setting. Its functionality, mobility, and stylish design make it a valuable addition to any space. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.