
Berries Trapezoid Activity Tables, 24 in. x 48 in., A-height 24 in.-31 in., Freckled Gray
Mfr # 6438JCA000
Zoro # G711900597
product price:Â $303.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6438JCA000
Zoro #
G711900597
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the dimensions of 24 inches by 48 inches, with an adjustable height ranging from 24 inches to 31 inches A-height, are a versatile and functional addition to any learning or collaborative space. Designed with utmost attention to detail, these tables feature a sleek and modern design that effortlessly blends into any environment. Crafted with durability in mind, the tables are constructed with high-quality materials to withstand the rigors of daily use. The tabletop is made from a sturdy laminate material that is resistant to scratches, stains, and spills, ensuring long-lasting performance. The edges are rounded for added safety, preventing any accidental bumps or injuries. The trapezoid shape of these activity tables offers a unique and dynamic layout, allowing for endless configuration possibilities. Whether used individually or combined with other tables, they provide ample space for group work, discussions, or individual tasks. The spacious surface area accommodates books, laptops, art supplies, or any other learning materials, promoting an organized and clutter-free workspace. The adjustable height feature caters to students of different ages and sizes, promoting proper posture and ergonomics. With a simple and smooth mechanism, the tables can be easily adjusted to the desired height, ensuring optimal comfort and reducing strain on the body during extended periods of use. Available in a stylish Freckled Gray/Gray/Gray color combination, these tables add a touch of sophistication to any educational or collaborative setting. Whether in a classroom, library, or office, the Berries Trapezoid Activity Tables provide a functional and aesthetically pleasing solution for all your workspace needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.