
Berries Trapezoid Activity Tables, 24 in. x 48 in., A-height, Freckled Gray/Black/Black
Mfr # 6438JCA180
Zoro # G711901006
product price:Â $265.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6438JCA180
Zoro #
G711901006
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the dimensions of 24 inches by 48 inches, with an A-height, are a versatile and functional addition to any learning or collaborative space. These tables are designed to provide a comfortable and engaging environment for students to work, learn, and interact. Crafted with meticulous attention to detail, these activity tables feature a trapezoid shape that allows for easy configuration and arrangement in various classroom layouts. The 24-inch by 48-inch size offers ample space for individual work or group activities, accommodating multiple students at once. The A-height design ensures an ideal seating position for young learners, promoting proper posture and comfort during extended periods of use. The tables are constructed with durability in mind, featuring a sturdy freckled gray laminate tabletop that resists scratches, stains, and spills. The black edge banding adds an extra layer of protection, preventing chipping and wear over time. The sleek black powder-coated legs provide stability and support, ensuring a safe and secure workspace for students. These activity tables are not only functional but also aesthetically pleasing. The combination of freckled gray tabletop, black edge banding, and black legs creates a modern and sophisticated look that seamlessly blends with any classroom decor. Whether used in a traditional classroom, a collaborative learning space, or a library, the Berries Trapezoid Activity Tables offer a versatile and durable solution for all educational environments. With their practical design, superior craftsmanship, and stylish appearance, these tables are sure to enhance the learning experience for students of all ages.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.