
Berries Trapezoid Activity Tables, 24 in. x 48 in., A-height, Freckled Gray/Blue/Gray
Mfr # 6438JCA003
Zoro # G511900926
product price:Â $265.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6438JCA003
Zoro #
G511900926
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the dimensions of 24 inches by 48 inches, with an A-height, are a versatile and functional addition to any learning environment. These tables are designed to provide a comfortable and engaging space for students to work, collaborate, and explore. Crafted with meticulous attention to detail, these activity tables feature a trapezoid shape that allows for easy configuration and arrangement in various classroom layouts. The 24-inch by 48-inch size offers ample surface area, accommodating multiple students and their materials, making it ideal for group projects or individual tasks. The A-height of these tables is specifically designed for younger learners, ensuring an ergonomic and comfortable working position. The tables are thoughtfully constructed with sturdy freckled gray laminate tops that are resistant to scratches, stains, and spills, ensuring their durability and longevity in a busy classroom setting. The vibrant color combination of freckled gray, blue, and gray adds a touch of visual appeal to the learning environment, creating an inviting and stimulating atmosphere for students. The smooth edges and rounded corners of the tables prioritize safety, minimizing the risk of accidents or injuries. These Berries Trapezoid Activity Tables are not only functional but also highly practical. They are easy to clean and maintain, requiring minimal effort to keep them looking their best. With their exceptional quality and design, these tables are an investment in creating an engaging and productive learning space for students of all ages.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.