
Berries Trapezoid Activity Tables, 24 in. x 48 in., A-height, Freckled Gray/Coastal Blue/Gray
Mfr # 6438JCA131
Zoro # G711901129
product price:Â $303.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6438JCA131
Zoro #
G711901129
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the dimensions of 24 inches by 48 inches, with an A-height, are a versatile and functional addition to any learning environment. These tables are designed to provide a comfortable and engaging space for students to work, collaborate, and explore. Crafted with meticulous attention to detail, these activity tables feature a trapezoid shape that allows for easy configuration and arrangement in various classroom layouts. The 24-inch by 48-inch size offers ample surface area, accommodating multiple students and their materials, making it ideal for group projects or individual tasks. The tables are constructed with a sturdy and durable freckled gray laminate top, ensuring long-lasting performance even in high-traffic areas. The coastal blue and gray accents add a touch of vibrancy and modernity to the overall design, creating an inviting and visually appealing atmosphere. Equipped with adjustable legs, these activity tables can be easily customized to suit the height requirements of different age groups, promoting proper posture and ergonomics. The A-height option is specifically designed for younger students, ensuring a comfortable and supportive learning experience. Whether used in classrooms, libraries, or collaborative spaces, the Berries Trapezoid Activity Tables provide a versatile and functional solution for various educational activities. With their durable construction, attractive design, and adjustable features, these tables are a valuable investment that will enhance any learning environment and inspire students to reach their full potential.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.