
Berries Trapezoid Activity Tables, 24 in. x 48 in., A-height, Freckled Gray/Navy/Gray
Mfr # 6438JCA112
Zoro # G411900699
product price:Â $329.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6438JCA112
Zoro #
G411900699
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the dimensions of 24 inches by 48 inches, with an A-height, are a versatile and functional addition to any learning environment. Designed with utmost attention to detail, these tables are crafted to provide a comfortable and engaging space for students to work, collaborate, and explore. The trapezoid shape of these tables offers a unique and dynamic layout, allowing for various configurations to suit different classroom needs. Whether arranged in clusters for group projects or lined up in rows for individual tasks, these tables promote a sense of community and foster a collaborative learning environment. Constructed with durability in mind, these activity tables feature a sturdy freckled gray laminate tabletop that is resistant to scratches, stains, and spills. The navy and gray accents add a touch of sophistication and style to the overall design, making these tables visually appealing and suitable for any modern classroom setting. The A-height of these tables is specifically designed for younger students, ensuring that they can comfortably engage in activities without straining their posture. The height is ergonomically appropriate, promoting proper sitting positions and reducing the risk of discomfort or fatigue during extended periods of use. With their exceptional quality and thoughtful design, the Berries Trapezoid Activity Tables are an excellent investment for schools, libraries, or any educational setting. These tables provide a versatile and engaging space for students to learn, collaborate, and grow, making them an essential addition to any learning environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.