
Berries Trapezoid Activity Tables, 24 in. x 48 in., A-height, Freckled Gray/Orange/Gray
Mfr # 6438JCA114
Zoro # G011901010
product price:Â $329.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6438JCA114
Zoro #
G011901010
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the dimensions of 24 inches by 48 inches, with an A-height, are a versatile and functional addition to any learning environment. Designed with utmost precision and attention to detail, these tables are crafted to provide a comfortable and engaging space for students to work, collaborate, and explore. The trapezoid shape of these tables offers a unique and dynamic layout, allowing for easy configuration and arrangement in various classroom settings. Whether used individually or combined to form larger workstations, these tables promote flexibility and adaptability, catering to the ever-changing needs of students and educators alike. Constructed with durability in mind, these activity tables feature a sturdy freckled gray laminate tabletop that resists scratches, stains, and spills, ensuring long-lasting performance. The vibrant orange and gray accents add a touch of modernity and liveliness to the overall design, creating an inviting and stimulating atmosphere for learning. The A-height of these tables is specifically designed for younger students, providing them with an ergonomic and comfortable workspace. The appropriate height allows for proper posture and reduces strain on the back and neck, promoting a healthy and conducive learning environment. Furthermore, these tables are equipped with adjustable legs, enabling customization to accommodate students of different heights. This adaptability ensures that every student can find their ideal working position, enhancing their overall comfort and productivity. Ideal for classrooms, libraries, or collaborative spaces, the Berries Trapezoid Activity Tables in the dimensions of 24 inches by 48 inches, with an A-height, in freckled gray/orange/gray, are a perfect blend of functionality, durability, and aesthetics. Invest in these tables to create an engaging and inspiring learning environment that fosters creativity, collaboration, and academic excellence.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.