
Berries Trapezoid Activity Tables, 24 in. x 48 in., A-height, Freckled Gray/Red/Gray
Mfr # 6438JCA008
Zoro # G411900842
product price:Â $329.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6438JCA008
Zoro #
G411900842
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the dimensions of 24 inches by 48 inches, with an A-height, are a versatile and functional addition to any learning environment. These tables are designed to provide a comfortable and engaging space for students to work, collaborate, and explore. Crafted with meticulous attention to detail, these activity tables feature a trapezoid shape that allows for easy configuration and arrangement in various classroom layouts. The 24-inch by 48-inch size offers ample surface area, providing enough room for multiple students to comfortably engage in activities, whether it be group projects, individual assignments, or arts and crafts. The A-height of these tables is specifically designed for younger learners, ensuring that they can easily access and utilize the table's surface without any discomfort or strain. This height is ideal for early childhood classrooms, daycare centers, and preschools, where little ones are encouraged to actively participate in hands-on learning experiences. The tables are constructed with a sturdy and durable freckled gray laminate top, which not only adds a touch of elegance but also ensures long-lasting performance. The red and gray accents on the edges of the table add a pop of color, making these tables visually appealing and engaging for young minds. Furthermore, these Berries Trapezoid Activity Tables are equipped with adjustable legs, allowing for customization to accommodate students of different heights. This feature ensures that the tables can grow with the students, providing a comfortable and ergonomic workspace throughout their educational journey. In conclusion, the Berries Trapezoid Activity Tables in the dimensions of 24 inches by 48 inches, with an A-height, are a practical and aesthetically pleasing addition to any learning environment. With their versatile design, durable construction, and adjustable features, these tables offer a comfortable and engaging space for young learners to explore, create, and collaborate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.