
Berries Trapezoid Activity Tables, 24 in. x 48 in., A-height, Freckled Gray/Yellow/Gray
Mfr # 6438JCA007
Zoro # G111900944
product price:Â $329.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6438JCA007
Zoro #
G111900944
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the dimensions of 24 inches by 48 inches, with an A-height, are a versatile and functional addition to any learning environment. Designed with utmost attention to detail, these tables feature a unique trapezoid shape that allows for easy configuration and seamless integration into various classroom setups. Crafted with durability in mind, these activity tables are built to withstand the rigors of daily use. The tabletop is constructed from high-quality materials, ensuring long-lasting performance and resistance to scratches and stains. The edges are rounded for added safety, preventing any accidental bumps or injuries during active learning sessions. The vibrant color scheme of freckled gray, yellow, and gray adds a touch of liveliness to the classroom ambiance, creating an engaging and stimulating environment for students. The combination of these colors promotes creativity, focus, and a positive learning atmosphere. With an A-height, these tables are specifically designed for younger learners, providing them with a comfortable and ergonomic workspace. The height is perfectly suited for children, allowing them to sit and work comfortably without straining their posture. These trapezoid activity tables offer ample space for individual or group activities, making them ideal for collaborative projects, group discussions, or independent work. Their versatile design allows for easy arrangement, enabling educators to create customized learning spaces that cater to the specific needs of their students. In conclusion, the Berries Trapezoid Activity Tables in the dimensions of 24 inches by 48 inches, with an A-height, are a durable, vibrant, and versatile addition to any classroom. These tables provide a comfortable and engaging workspace for young learners, promoting creativity, collaboration, and active learning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.