
Berries Trapezoid Activity Tables, 24 in. x 48 in., A-height, Maple/Black/Black
Mfr # 6438JCA011
Zoro # G911900885
product price: $253.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6438JCA011
Zoro #
G911900885
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the dimensions of 24 inches by 48 inches, with an A-height, and a stunning combination of Maple/Black/Black, are the epitome of functionality and style. These tables are designed to provide a versatile and engaging workspace for students, making them an ideal addition to any classroom or learning environment. Crafted with utmost precision, these trapezoid-shaped tables boast a sturdy construction that ensures durability and longevity. The high-pressure laminate tabletop is not only resistant to scratches and stains but also easy to clean, making maintenance a breeze. The maple finish adds a touch of elegance, while the black edge banding provides a sleek and modern look. The A-height of these tables is specifically designed for younger students, promoting proper posture and ergonomics during learning activities. The trapezoid shape allows for easy configuration and flexibility, making it perfect for collaborative work or group projects. These tables can be arranged in various ways to create a dynamic and interactive learning environment that encourages teamwork and engagement. Equipped with adjustable legs, these tables can accommodate students of different heights, ensuring a comfortable and personalized experience for everyone. The black powder-coated upper legs not only provide stability but also add a touch of sophistication to the overall design. In conclusion, the Berries Trapezoid Activity Tables in the dimensions of 24 inches by 48 inches, with an A-height, and a Maple/Black/Black color scheme, are a perfect blend of functionality, durability, and style. These tables offer a versatile workspace for students, promoting collaboration, engagement, and proper ergonomics. With their sleek design and high-quality construction, these tables are a valuable addition to any educational setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.