
Berries Trapezoid Activity Tables, 24 in. x 48 in., A-height, Maple/Maple/Camel
Mfr # 6438JCA251
Zoro # G311901130
product price: $266.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6438JCA251
Zoro #
G311901130
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the dimensions of 24 inches by 48 inches, with an A-height, and a stunning Maple/Maple/Camel color combination, are the epitome of functionality and style. These tables are designed to provide a versatile and engaging workspace for students, making them an ideal addition to any classroom or learning environment. Crafted with utmost precision, these trapezoid-shaped activity tables offer a unique and dynamic design that encourages collaboration and creativity. The spacious 24-inch by 48-inch surface provides ample room for students to work on projects, complete assignments, or engage in group activities. The trapezoid shape allows for easy configuration and integration with other tables, enabling educators to create various seating arrangements to suit their teaching needs. The A-height of these tables is specifically designed for younger students, ensuring a comfortable and ergonomic workspace that promotes proper posture and reduces strain. The Maple/Maple/Camel color scheme adds a touch of elegance and warmth to any learning environment, creating a welcoming and inviting atmosphere for students. Constructed with durability in mind, these activity tables feature a high-pressure laminate tabletop that is resistant to scratches, stains, and spills, making them easy to clean and maintain. The sturdy steel legs provide excellent stability and support, ensuring that these tables can withstand the rigors of daily use. In conclusion, the Berries Trapezoid Activity Tables in the dimensions of 24 inches by 48 inches, with an A-height, and a Maple/Maple/Camel color scheme, are a perfect blend of functionality, style, and durability. These tables offer a versatile workspace for students, promoting collaboration and creativity while providing a comfortable and ergonomic learning environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.