
Berries Trapezoid Activity Tables, 24 in. x 48 in., E-height, Freckled Gray/Black/Black
Mfr # 6438JCE180
Zoro # G611900864
product price:Â $329.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6438JCE180
Zoro #
G611900864
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, with an E-height, are a versatile and functional addition to any learning or collaborative environment. These tables are designed to provide a comfortable and engaging workspace for students of all ages. Crafted with utmost precision, the tables feature a trapezoid shape that allows for easy configuration and arrangement in various classroom layouts. Whether you need to create collaborative groups, a horseshoe shape, or a larger conference-style setup, these tables can be easily arranged to meet your specific needs. The tabletop is constructed with a high-pressure laminate surface that is not only durable but also resistant to scratches and stains, ensuring long-lasting use. The freckled gray finish adds a touch of elegance, while the black edge banding provides additional protection against everyday wear and tear. The E-height of these tables is specifically designed for early childhood and elementary school students, promoting proper posture and ergonomics during learning activities. The height is perfectly suited for young learners, allowing them to comfortably engage in various tasks, such as writing, drawing, or group discussions. Furthermore, the sturdy black powder-coated legs provide excellent stability and support, ensuring a safe and secure workspace for students. The adjustable levelers on each leg allow for easy customization, ensuring the table remains level on any type of flooring. Overall, the Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, with an E-height, offer a combination of functionality, durability, and aesthetic appeal. These tables are an ideal choice for classrooms, libraries, collaborative spaces, or any learning environment where versatility and quality are paramount.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.