
Berries Trapezoid Activity Tables, 24 in. x 48 in., E-height, Freckled Gray/Key Lime/Gray
Mfr # 6438JCE130
Zoro # G811901074
product price:Â $303.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6438JCE130
Zoro #
G811901074
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, with an E-height, are a versatile and functional addition to any learning environment. These tables are designed to provide a comfortable and engaging space for students to work, collaborate, and explore. Crafted with utmost precision, these tables feature a trapezoid shape that allows for easy configuration and arrangement in various classroom layouts. The 24-inch by 48-inch size offers ample surface area, accommodating multiple students and their materials, making it ideal for group activities or individual tasks. The E-height of these tables is specifically designed for early learners, ensuring an ergonomic and comfortable working position. The height is perfectly suited for young children, promoting proper posture and reducing strain on their developing bodies. The tables are constructed with a sturdy and durable freckled gray laminate top, providing a smooth and resilient surface that can withstand daily use and resist scratches and stains. The vibrant key lime and gray edge banding adds a pop of color and enhances the overall aesthetic appeal of the tables. Equipped with adjustable legs, these tables can be easily customized to accommodate students of different heights, ensuring an inclusive learning environment. The legs also feature nylon swivel glides, which provide stability and allow for easy movement and rearrangement without damaging the floor. Whether used in classrooms, libraries, or collaborative spaces, the Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, with an E-height, in freckled gray/key lime/gray, offer a versatile, durable, and visually appealing solution for creating an engaging and productive learning environment for young students.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.