
Berries Trapezoid Activity Tables, 24 in. x 48 in., E-height, Freckled Gray/Orange/Gray
Mfr # 6438JCE114
Zoro # G511900506
product price:Â $329.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6438JCE114
Zoro #
G511900506
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, with an E-height, are a versatile and functional addition to any learning environment. These tables are designed to provide a comfortable and engaging space for students to work, collaborate, and explore. Crafted with utmost precision, these tables feature a trapezoid shape that allows for easy configuration and arrangement in various classroom layouts. The 24-inch by 48-inch size provides ample surface area for students to spread out their materials, books, and projects, promoting an organized and clutter-free workspace. The E-height of these tables is specifically designed for early learners, ensuring that they can comfortably sit and engage in activities without straining their posture. This height is ideal for young children, promoting proper ergonomics and reducing the risk of discomfort or fatigue during extended periods of use. The tables are constructed with a sturdy and durable freckled gray laminate top, which is not only resistant to scratches and stains but also easy to clean, ensuring long-lasting use. The vibrant orange and gray accents add a touch of modernity and liveliness to any classroom setting, creating an inviting and stimulating atmosphere for students. Equipped with adjustable legs, these tables can be easily customized to accommodate students of different heights, ensuring a comfortable and inclusive learning environment for all. The legs also feature nylon swivel glides, which provide stability and protect the floors from scratches or scuffs. Overall, the Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, with an E-height, in freckled gray/orange/gray, are a practical and aesthetically pleasing choice for any educational setting. With their versatility, durability, and ergonomic design, these tables are sure to enhance the learning experience for students of all ages.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.