
Berries Trapezoid Activity Tables, 24 in. x 48 in., E-height, Freckled Gray/Red/Gray
Mfr # 6438JCE008
Zoro # G511900490
product price:Â $329.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6438JCE008
Zoro #
G511900490
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, with an E-height, are a versatile and functional addition to any learning or collaborative environment. These tables are designed to provide a comfortable and engaging workspace for students of all ages. Crafted with meticulous attention to detail, these trapezoid-shaped tables feature a sturdy construction that ensures durability and longevity. The tabletop is made from high-pressure laminate, which is resistant to scratches, stains, and spills, making it ideal for everyday use in classrooms, libraries, or activity centers. The freckled gray/red/gray color combination adds a vibrant touch to any space, creating an inviting and stimulating atmosphere for learning and creativity. The E-height of these tables is specifically designed for early learners, providing them with a comfortable and ergonomic workspace. The height is perfectly suited for young children, allowing them to sit comfortably and maintain proper posture while engaging in various activities such as drawing, writing, or group projects. With their trapezoid shape, these tables can be easily arranged in different configurations to accommodate various classroom layouts or collaborative settings. They can be used individually or combined to create larger workstations or collaborative spaces, promoting teamwork and interaction among students. In conclusion, the Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, with an E-height, are a durable, versatile, and aesthetically pleasing addition to any learning environment. These tables provide a comfortable and engaging workspace for early learners, encouraging creativity, collaboration, and active participation in the educational process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.