
Berries Trapezoid Activity Tables, 24 in. x 48 in., E-height, Freckled Gray/Yellow/Gray
Mfr # 6438JCE007
Zoro # G511900568
product price:Â $329.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6438JCE007
Zoro #
G511900568
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, with an E-height, are a versatile and functional addition to any learning environment. These tables are designed to provide a comfortable and engaging space for students to work, collaborate, and explore. Crafted with meticulous attention to detail, these activity tables feature a trapezoid shape that allows for easy configuration and arrangement in various classroom layouts. The 24-inch by 48-inch size provides ample surface area for students to spread out their materials, books, and projects, promoting an organized and clutter-free workspace. The E-height of these tables is specifically designed for early learners, ensuring that they can comfortably sit and engage with the table's surface. This height promotes proper posture and ergonomics, allowing students to focus on their tasks without discomfort or distraction. The tables are constructed with a durable and sturdy freckled gray laminate top, which is not only resistant to scratches and stains but also easy to clean and maintain. The vibrant yellow and gray accents add a touch of visual appeal, creating an inviting and stimulating learning environment. Equipped with adjustable legs, these activity tables can be easily customized to accommodate students of different heights, ensuring that every child can have an optimal learning experience. The legs also feature nylon swivel glides, which provide stability and prevent floor damage, making these tables suitable for various flooring types. Whether used in classrooms, libraries, or collaborative spaces, the Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, with an E-height, in freckled gray/yellow/gray, are a practical and stylish choice for educators and students alike. With their versatility, durability, and ergonomic design, these tables are sure to enhance any learning environment and inspire creativity and productivity among students.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.