Zoro Homepage

Berries Trapezoid Activity Tables, 24 in. x 48 in., E-height, Maple/Maple/Camel

  • Mfr # 6438JCE251

  • Zoro # G511900810


product price: $329.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6438JCE251
Zoro #
G511900810
UPC #
-
Country of Origin
United States

Description

The Berries Trapezoid Activity Tables in the dimensions of 24 inches by 48 inches, with an E-height, and a stunning Maple/Maple/Camel color combination, are the perfect addition to any educational or recreational environment. These tables are designed to provide a versatile and engaging space for students or participants to work, learn, collaborate, and explore. Crafted with utmost precision and attention to detail, these trapezoid-shaped activity tables offer a unique and dynamic design that encourages creativity and interaction. The 24-inch by 48-inch size provides ample space for individuals to spread out their materials, books, or projects, while the trapezoid shape allows for easy configuration and arrangement in various classroom or group settings. The E-height of these tables is specifically designed for elementary-aged children, ensuring a comfortable and ergonomic workspace that promotes proper posture and reduces strain. The tables are constructed with a sturdy and durable maple laminate top, providing a smooth and resilient surface that can withstand daily use and resist scratches, stains, and spills. The Maple/Maple/Camel color scheme adds a touch of warmth and sophistication to any space, effortlessly blending with existing furniture and decor. The camel-colored edge banding not only enhances the aesthetic appeal but also provides extra protection against chipping and wear. With their exceptional quality, functionality, and aesthetic appeal, the Berries Trapezoid Activity Tables in the dimensions of 24 inches by 48 inches, with an E-height, and a Maple/Maple/Camel color combination, are an excellent investment for schools, libraries, community centers, or any environment that values versatile and engaging workspaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.