
Berries Trapezoid Activity Tables, 24 in. x 48 in., E-height, Oak/Black/Black
Mfr # 6438JCE210
Zoro # G711900825
product price: $253.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6438JCE210
Zoro #
G711900825
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, with an E-height, are a versatile and functional addition to any learning or collaborative environment. Crafted with utmost precision and attention to detail, these tables are designed to provide a comfortable and engaging workspace for students of all ages. The trapezoid shape of these tables allows for easy configuration and arrangement, making them ideal for creating collaborative workstations or group learning areas. Whether used individually or combined with other tables, they offer endless possibilities for creating dynamic and interactive spaces that foster creativity and teamwork. Constructed with a sturdy oak laminate tabletop, these tables are built to withstand the rigors of daily use in educational settings. The oak finish not only adds a touch of elegance but also ensures durability and longevity. The black edge banding provides an extra layer of protection against bumps and scratches, ensuring that these tables maintain their pristine appearance for years to come. The E-height of these tables is specifically designed to accommodate elementary and middle school students, providing them with a comfortable and ergonomic workspace. The height is carefully calibrated to promote proper posture and reduce strain on the back and neck, allowing students to focus on their tasks without discomfort. In addition to their functional design, these tables also prioritize safety. The sturdy steel legs feature adjustable levelers, ensuring stability on any surface. The sleek black powder-coated finish not only adds a modern touch but also provides resistance against chipping and scratching. Overall, the Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, with an E-height, in the elegant Oak/Black/Black color combination, are a perfect blend of style, functionality, and durability. Whether used in classrooms, libraries, or collaborative workspaces, these tables are sure to enhance the learning experience and inspire creativity in students.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.