
Berries Trapezoid Activity Tables, 24 in. x 48 in., Mobile, Freckled Gray/Blue/Gray
Mfr # 6438JCM003
Zoro # G811899562
product price:Â $439.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6438JCM003
Zoro #
G811899562
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches are a versatile and functional addition to any learning environment. Designed with mobility in mind, these tables come with built-in casters, allowing for easy movement and rearrangement to accommodate various classroom activities. Crafted with utmost attention to detail, these tables feature a trapezoid shape that adds a unique touch to any space. The sleek and modern design is further enhanced by the attractive Freckled Gray/Blue/Gray color combination, which effortlessly blends with any existing classroom decor. Constructed with durability in mind, these activity tables are built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring long-lasting performance. The sturdy steel legs provide excellent stability and support, making these tables suitable for both individual and group work. The Berries Trapezoid Activity Tables offer ample workspace for students to engage in a wide range of activities, such as group projects, arts and crafts, or independent study. The spacious surface allows for easy organization of materials and promotes a clutter-free learning environment. Whether used in a classroom, library, or collaborative space, these mobile activity tables provide flexibility and adaptability to meet the ever-changing needs of students and educators. With their exceptional quality, functionality, and aesthetic appeal, the Berries Trapezoid Activity Tables are an excellent investment for any educational setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.