
Berries Trapezoid Activity Tables, 24 in. x 48 in., Mobile, Freckled Gray/Coastal Blue/Gray
Mfr # 6438JCM131
Zoro # G011899690
product price:Â $528.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6438JCM131
Zoro #
G011899690
UPC #
743080112224
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches are a versatile and functional addition to any learning environment. These tables are designed to provide a comfortable and engaging space for students to work, collaborate, and explore. Crafted with durability in mind, these activity tables are built to withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring a smooth and sturdy surface that is resistant to scratches and stains. The edges are reinforced with a protective T-mold banding, preventing chipping and ensuring longevity. One of the standout features of these tables is their mobility. Equipped with four casters, two of which are locking, these tables can easily be moved and rearranged to accommodate different classroom layouts or collaborative activities. The mobility also allows for easy storage when not in use, making them a practical choice for classrooms with limited space. The color combination of Freckled Gray, Coastal Blue, and Gray adds a touch of vibrancy and modernity to any learning space. The contrasting colors not only make the tables visually appealing but also help in creating an engaging and stimulating environment for students. Whether used as individual workstations, group collaboration areas, or even as a teacher's desk, the Berries Trapezoid Activity Tables provide a versatile and functional solution for any educational setting. With their durability, mobility, and attractive design, these tables are sure to enhance the learning experience for students of all ages.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.