
Berries Trapezoid Activity Tables, 24 in. x 48 in., Mobile, Freckled Gray/Navy/Gray
Mfr # 6438JCM112
Zoro # G311900355
product price:Â $528.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6438JCM112
Zoro #
G311900355
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches are a versatile and functional addition to any learning environment. Designed with mobility in mind, these tables come with built-in casters, allowing for easy movement and rearrangement to accommodate various classroom activities. Crafted with durability and longevity in mind, these tables feature a sturdy freckled gray laminate tabletop that is resistant to scratches, stains, and spills. The laminate surface also makes cleaning a breeze, ensuring a hygienic and tidy learning environment. The trapezoid shape of the table provides a unique and dynamic layout option, allowing for flexible seating arrangements and collaborative group work. The combination of freckled gray, navy, and gray colors adds a touch of modernity and sophistication to any classroom setting. The contrasting colors not only enhance the aesthetic appeal but also promote visual stimulation and engagement among students. These activity tables are not only functional but also ergonomically designed to provide comfort and support during extended periods of use. The adjustable height feature allows for customization to suit the needs of different age groups and activities. Whether it's for individual work, group discussions, or hands-on projects, these tables offer a versatile and adaptable workspace for students. Overall, the Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, with their mobile design, durable construction, and stylish color combination, are an excellent investment for any educational setting. They provide a conducive environment for learning, collaboration, and creativity, ensuring that students can thrive and excel in their academic pursuits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.