
Berries Trapezoid Activity Tables, 24 in. x 48 in., Mobile, Freckled Gray/Purple/Gray
Mfr # 6438JCM004
Zoro # G511899558
product price:Â $528.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6438JCM004
Zoro #
G511899558
UPC #
743080067821
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches are a versatile and functional addition to any learning environment. Designed with mobility in mind, these tables come with convenient casters that allow for easy movement and rearrangement, making them ideal for classrooms, libraries, or collaborative spaces. Crafted with utmost attention to detail, these activity tables feature a unique trapezoid shape that promotes interaction and engagement among students. The spacious tabletop provides ample room for various activities, such as group work, arts and crafts, or even individual study sessions. Its generous dimensions allow multiple students to comfortably gather around, fostering a sense of community and teamwork. The table's construction is built to withstand the rigors of daily use. The sturdy freckled gray laminate top is not only durable but also resistant to scratches and stains, ensuring its longevity and maintaining its pristine appearance. The purple and gray accents add a touch of vibrancy and modernity to any space, creating an inviting and stimulating atmosphere for learning. Furthermore, the mobile feature of these tables enhances their functionality. With the ability to effortlessly move and rearrange the tables, educators can easily adapt the learning environment to suit different teaching styles or activities. This flexibility encourages creativity and collaboration, allowing for a dynamic and engaging educational experience. In conclusion, the Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, with their mobile design and attractive freckled gray/purple/gray color scheme, are a practical and stylish choice for any educational setting. These tables provide ample space, durability, and versatility, making them an excellent investment for promoting active learning and fostering a positive and inclusive classroom environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.