
Berries Trapezoid Activity Tables, 24 in. x 48 in., Mobile, Freckled Gray/Red/Gray
Mfr # 6438JCM008
Zoro # G811900329
product price:Â $528.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6438JCM008
Zoro #
G811900329
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches are a versatile and functional addition to any learning environment. Designed with mobility in mind, these tables come with built-in casters, allowing for easy movement and rearrangement to accommodate various classroom activities. Crafted with durability and longevity in mind, these tables feature a sturdy freckled gray laminate tabletop that is resistant to scratches, stains, and spills. The laminate surface also makes cleaning a breeze, ensuring a hygienic and tidy learning environment. The red and gray accents on the edges of the table add a touch of vibrancy and style, making it visually appealing for students. The trapezoid shape of these activity tables offers a unique and space-saving design, allowing for easy configuration into different seating arrangements. Whether used individually or combined with other tables, they provide ample workspace for students to engage in group projects, collaborative learning, or individual tasks. With a height of 24 inches, these tables are ergonomically designed to accommodate students of various ages and sizes. The adjustable legs ensure a comfortable and customized fit for each student, promoting proper posture and reducing strain during extended periods of use. Ideal for classrooms, libraries, or any educational setting, the Berries Trapezoid Activity Tables provide a versatile and functional solution for creating an engaging and productive learning environment. These tables are not only practical but also aesthetically pleasing, making them a valuable addition to any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.