
Berries Trapezoid Activity Tables, 24 in. x 48 in., Mobile, Freckled Gray/Teal/Gray
Mfr # 6438JCM005
Zoro # G211899674
product price:Â $528.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6438JCM005
Zoro #
G211899674
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches are a versatile and functional addition to any learning environment. Designed with mobility in mind, these tables come with convenient casters that allow for easy movement and rearrangement, making them ideal for classrooms, libraries, and collaborative spaces. Crafted with durability and longevity in mind, these activity tables feature a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and spills, making it perfect for arts and crafts activities, group projects, and interactive learning sessions. The trapezoid shape of these tables offers a unique and dynamic design that encourages creativity and collaboration. With their sleek and modern appearance, they effortlessly blend into any contemporary learning environment, adding a touch of style and sophistication. Available in a captivating Freckled Gray/Teal/Gray color combination, these tables bring a vibrant and refreshing look to any space. The combination of gray and teal adds a pop of color, creating an inviting and stimulating atmosphere that enhances the learning experience. Whether used individually or combined to create larger workstations, the Berries Trapezoid Activity Tables provide ample space for students to work comfortably. Their generous dimensions allow for multiple students to gather around, fostering teamwork and cooperation. In conclusion, the Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, Mobile - Freckled Gray/Teal/Gray, are a practical, durable, and visually appealing choice for any educational setting. With their mobility, durability, and stylish design, these tables are sure to enhance the learning environment and inspire creativity among students.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.