
Berries Trapezoid Activity Tables, 24 in. x 48 in., Mobile, Oak/Black/Black
Mfr # 6438JCM210
Zoro # G711900320
product price: $528.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6438JCM210
Zoro #
G711900320
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches are a versatile and functional addition to any educational or collaborative environment. These tables are designed to provide a comfortable and engaging workspace for students, encouraging creativity, interaction, and productivity. Crafted with utmost precision, these tables feature a trapezoid shape that allows for easy configuration and arrangement in various classroom layouts. The 24-inch by 48-inch dimensions provide ample space for individual or group activities, accommodating multiple students at once. Whether it's group discussions, arts and crafts, or project work, these tables offer the perfect surface for all kinds of educational endeavors. The mobility feature of these tables adds another layer of convenience. Equipped with sturdy casters, they can be effortlessly moved and rearranged to adapt to changing classroom needs. This mobility ensures flexibility and promotes collaborative learning, as students can easily form groups or work individually as required. The oak/black/black color combination of these tables adds a touch of elegance and sophistication to any learning environment. The oak tabletop is not only visually appealing but also durable and resistant to everyday wear and tear. The black edge banding provides additional protection against bumps and scratches, ensuring the longevity of the tables. With their sturdy construction and high-quality materials, the Berries Trapezoid Activity Tables are built to withstand the rigors of daily use in educational settings. These tables are not only functional but also aesthetically pleasing, making them a perfect choice for classrooms, libraries, art studios, or any space where collaborative learning and creativity are encouraged.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.