
Berries Trapezoid Activity Tables, 30 in. x 60 in., A-height, Freckled Gray/Black/Black
Mfr # 6443JCA180
Zoro # G011899898
product price:Â $349.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6443JCA180
Zoro #
G011899898
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with an A-height, are a versatile and functional addition to any learning or collaborative environment. These tables are designed to provide a comfortable and engaging workspace for students of all ages. Crafted with utmost precision, the tables feature a trapezoid shape that allows for easy configuration and arrangement in various classroom layouts. Whether you need to create collaborative groups, a horseshoe shape, or a larger conference-style setup, these tables can be easily arranged to meet your specific needs. The tabletop is constructed with a high-pressure laminate surface that is not only durable but also resistant to scratches and stains, ensuring long-lasting use. The freckled gray finish adds a touch of elegance, while the black edge banding provides additional protection against everyday wear and tear. The A-height of these tables is specifically designed for younger students, providing them with a comfortable and ergonomic workspace. The height is perfectly suited for seated activities, allowing students to focus on their tasks without any discomfort or strain. Furthermore, the sturdy and robust black powder-coated legs provide excellent stability and support, ensuring that the tables can withstand the rigors of daily use. The adjustable levelers on each leg allow for easy leveling on uneven surfaces, ensuring a stable and wobble-free workspace. Whether used in classrooms, libraries, or collaborative spaces, the Berries Trapezoid Activity Tables offer a versatile and durable solution for all your educational needs. With their sleek design, high-quality construction, and ergonomic features, these tables are sure to enhance any learning environment and inspire creativity and collaboration among students. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.