
Berries Trapezoid Activity Tables, 30 in. x 60 in., A-height, Freckled Gray/Blue/Gray
Mfr # 6443JCA003
Zoro # G611900789
product price:Â $394.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6443JCA003
Zoro #
G611900789
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the dimensions of 30 inches by 60 inches, with an A-height, are a versatile and functional addition to any learning or collaborative space. Designed with utmost attention to detail, these tables are crafted to provide a comfortable and engaging environment for students of all ages. The trapezoid shape of these tables allows for easy configuration and arrangement, making them ideal for creating collaborative workstations or group learning areas. Whether used individually or combined with other tables, they offer endless possibilities for creating dynamic and interactive spaces that foster creativity and teamwork. Constructed with durability in mind, these activity tables feature a sturdy freckled gray laminate tabletop that is resistant to scratches and stains, ensuring long-lasting use. The blue and gray accents on the edges add a touch of style and visual appeal, making these tables a perfect fit for modern classrooms or activity centers. The A-height design of these tables is specifically tailored to accommodate younger students, providing them with a comfortable and ergonomic workspace. The height is carefully calibrated to promote proper posture and reduce strain on the back and neck, allowing students to focus on their tasks without discomfort. With their exceptional quality and thoughtful design, the Berries Trapezoid Activity Tables are an excellent investment for any educational setting. Whether used for individual work, group projects, or collaborative learning, these tables offer a versatile and engaging platform that enhances the learning experience for students. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.